M3-0.50 x 8 mm , Steel Hex 4000 PK
- Mfr # 370721R
- Zoro # G4687549
product price:Â
$
206.99
/pk of 4000, $0.05/ea
Free Shipping & Returns
Key Features
Hex Head
Phillips Drive
System of Measurement
Metric
Thread Size
M3-0.50
Fastener Length
8 mm
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 370721R
- Zoro #
- G4687549
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- M3-0.50
- Fastener Length
- 8 mm
Details
- System of Measurement
- Metric
- Head Type
- Hex
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- JIS B 1187
- Item
- Machine Screw
Description
Washer Assrts,M3x8W7 J1187 PH H,Package Quantity 4000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.