
M3-0.50 x 8 mm Torx Pan Machine Screw, Black Oxide Steel, 4000 PK
Mfr # MI38MTPB
Zoro # G9719947
product price: $116.99
/pk 4000, $0.03/ea
Free Shipping & Returns
Key Features
Pan Head
Torx Drive
System of Measurement
Metric
Material
Steel
Finish
Black Oxide
Standards
ISO 7045
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MI38MTPB
Zoro #
G9719947
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M3-0.50
Fastener Length
8 mm
Details
System of Measurement
Metric
Head Type
Pan
Drive
Torx
Material
Steel
Finish
Black Oxide
Standards
ISO 7045
Item
Machine Screw
Thread Style
Fully Threaded
Description
M3-0.5X8 ISO 7045 Metric Six Lobe Drive Pan Machine Screw Class 4.8 Full Thread Black ox
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.