Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M3-0.50 x Machine Screw, Pan, Plain Aluminum

  • Mfr # ZF0M3X12

  • Zoro # G710395820


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Pan Head
Hex Drive
System of Measurement
Metric
Material
Aluminum
Finish
Plain
Tensile Strength
45,000 psi
Standards
ASTM B211, RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZF0M3X12
Zoro #
G710395820
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M3-0.50
Fastener Length
12 mm
Head Height
1.9 mm
Washer Thickness
2 45/64 in
Flange Thickness
2.7 mm
Maximum Head Height
1.9 mm
Head Diameter
5 mm
Flange Diameter
12.8 mm
Maximum Head Width
5 mm
Washer Outside Diameter
12.8 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Hex
Material
Aluminum
Finish
Plain
Tensile Strength
45,000 psi
Standards
ASTM B211, RoHS Compliant
Item
Machine Screw
Dimensional Standards
RoHS Compliant
Rockwell Hardness
B56
Thread Style
Fully Threaded
Drive Type
Socket
Type
Machine Screw
Thread Fit
2A
Pack Size
Small
Manufacturer Location
Made in US
Material Grade/Class
6061-T6
Minimum Yield Strength
40,000 psi
Material Quality Standards
ASTM B211
Resistance Properties
Corrosion-Resistant, Non-Magnetic
Thread Pitch
0.5 mm

Description

Machine Screw, Material Aluminum, Finish Plain, Drive Internal Hex, Thread Size M3x0.50, Fastener Length 12 mm, Head Height 1.9 mm, Drive Size Not Applicable, Tensile Strength 45,000 psi, Dimensional Standards RoHS Compliant, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter 12.8 mm, Washer Thickness 2 45/64 in, Maximum Head Width 5 mm, Minimum Head Width Not Applicable, Maximum Head Height 1.9 mm, Minimum Head Height Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.