Zoro Homepage

Sheet Metal Screw, M3 x 10 mm, Zinc Plated Steel Torx Drive, 9000 PK

  • Mfr # MI310CTB10Z

  • Zoro # G9718958


product price: $628.99
/pk 9000, $0.07/ea
Free Shipping & Returns

Key Features

Torx Drive
Blunt Tip
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Standards
ISO7380
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI310CTB10Z
Zoro #
G9718958
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
M3
Fastener Length
10 mm
Thread Size
M3-0.50

Details

System of Measurement
Metric
Drive
Torx
Tip Type
Blunt
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ISO7380
Material Grade/Class
Class 10.9

Description

M3-0.5X10 ISO7380 Metric 6 Lobe Button Head Cap Screw Class 10.9 Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.