Shop ZORO SELECT
See all product information
Create Account
M3-0.5X16 DIN7500D UNSL HWH THR ROL ZINC BAKE & WAX, PK9000
- Mfr # M316D7500D
- Zoro # G9083193
product price:Â
$
192.99
/pk of 9000, $0.02/ea
Free Shipping & Returns
Key Features
Finish
Wax
Dia./Thread Size
M3-0.5X16
Thread Style
Fully Threaded
System of Measurement
Metric
Drive Type
Unslotted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M316D7500D
- Zoro #
- G9083193
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Washer Assortments,M3-0.5X16 DI,PK9000
- Finish
- Wax
- Thread Style
- Fully Threaded
- System of Measurement
- Metric
- Drive Type
- Unslotted
- Head Type
- Screw
Dimensions
- Dia./Thread Size
- M3-0.5X16
Description
M3-0.5X16 Din 7500D Metric Unslotted Hexwasher Thread Roll Screw Full Thread Zinc Bake Wax
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.