Zoro Select
M3-0.5X6 4.5MM HEX M-F STANDOF S/S STAINLESS STEEL
- Zoro #: G2579505
- Mfr #: M453006HM303
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Standoff Shape: Hex
- Standoff Gender: Male- Female
- Standoff Material: Stainless Steel
- Standoff Finish: Plain
- System of Measurement: Metric
- Hex Width: 4.5 mm
- Body Length: 6 mm
- Thread Size: M3-0.5
$151.67
Pk of 250, $0.61/ea
Subtotal: $151.67
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #M453006HM303 Specifications
- Zoro #: G2579505
- Mfr #: M453006HM303
- Standoff Shape: Hex
- Standoff Gender: Male- Female
- Standoff Material: Stainless Steel
- Standoff Finish: Plain
- System of Measurement: Metric
- Hex Width: 4.5 mm
- Body Length: 6 mm
- Thread Size: M3-0.5
- Finish: Plain
- Material: Stainless Steel
- Type: Female
- Item: Standoffs,M3-0.5x6 4.5mm,HEx M-F,PK250
- Country of Origin (subject to change): Taiwan, Province of China
Description
M3-0.5X6 4.5 MM Hex Male Female Standoff Stainless Steel
Reviews of Zoro Select #M453006HM303
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 10-32X1/8 #3/8 HEX FEMALE STANDOFF ALUMINUM 370211HFA
- ZORO SELECT 8-32X15/16 #5/16 HEX FEMALE STANDOFF ALUMINUM 311508HFA
- ZORO SELECT 10-32X3/8 #5/16 HEX M-F STANDOFFS STAINLESS STEEL 310611HM303
- ZORO SELECT Hex Standoff, 1/4-20, Body 5/8L, Pk10 HMF506-2520-SS
- ZORO SELECT 8-32X3/4 #1/4 HEX M-F STANDOFF NYLON 141208HMN
- ZORO SELECT Spacer, Int/Ext Stud, M3-0.5 x 13.5, PK100 M11398.030.0013
- ZORO SELECT Hex Standoff, SS, #8-32x5/8 L, Pk10 HST308-832-SS
- ZORO SELECT Hex Standoff, SS, #2-56x3/16 L, Pk10 HST201-256-SS
- ZORO SELECT Hex Standoff, SS, #4-40x1 1/2 L, Pk10 HST322-440-SS
- FASCOMP M/F Standoff, 1/4 HexX5/16,440, S/Z FC4531-440-S-12
- FASCOMP M/F Standoff, 1/2 HexX1-1/2,1032 FC4689-1032-A
- Zoro Select Hex Standoffs