Zoro Homepage

M3-0.50 Socket Head Cap Screw, Flat, Plain Steel, 8 mm Length, 100 PK

  • Mfr # M3008CSFL

  • Zoro # G9079946


product price: $54.99
/pk 100, $0.55/ea

Key Features

Flat Head
Material
Steel
Finish
Plain
Standards
ANSI B 18.3.5, ASTM F835M
System of Measurement
Metric
Fastener Thread Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M3008CSFL
Zoro #
G9079946
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M3-0.50
Screw Length
8 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Plain
Head Type
Flat
Standards
ANSI B 18.3.5, ASTM F835M
System of Measurement
Metric
Fastener Thread Type
Metric
Cap Screw Type
Hex Head Cap Screw
Thread Style
Partially Threaded

Description

Cap Screws And Hex Bolts,M3-0.5X,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products