This item is Discontinued.

Zoro Select Not Graded, M30-3.50 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 100 mm L, 13 PK L51000.300.0100

Not Graded, M30-3.50 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 100 mm L, 13 PK (Discontinued)

  • Mfr # L51000.300.0100
  • Zoro # G5652757
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L51000.300.0100
Zoro #
G5652757
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M30-3.50
Fastener Length
100 mm
Head Width
46 mm
Min. Thread Length
66 mm
Head Height
18.7 mm
Minimum Thread Length
66 mm
Head and Washer Height
18.7 mm
Dia./Thread Size
M30-3.50

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Not Graded
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Basic Material
Stainless Steel
Head Type
Hex
Tensile Strength
101,500 psi
Fastener Industry Standards
DIN 931
Thread Type
Metric Coarse
Screw Industry Standards
DIN 931
Temp. Range
-58 Degrees to 302 Degrees F
Type
Hex Head Cap Screw
Globally Sourced
Globally Sourced
Hex Head Cap Screw Type
Hex Head Cap Screw
Dimensional Standards
DIN 931
Thread Pitch
3.5 mm
Threadlocker Minimum Temperature
M30-3.50
Dimensional Standards
DIN 931
Minimum Temperature
-58 Degrees F
Pack Size
Bulk Pack
Threadlocker Maximum Temperature
3.5 mm
Maximum Temperature
302 Degrees F
Manufacturer Location
Globally Sourced
Bolt Material
Stainless Steel
Material Type
Stainless Steel
Fastener Thread Type
Metric Coarse
Fastener Thread Style
Partially Threaded
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A2, Fastener Finish Plain, Dia./Thread Size M30-3.50, Fastener Length 100 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 66 mm, Head Height 18.7 mm, Head Width 46 mm, Package Quantity 13

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.