This item is Discontinued.

Zoro Select Class 10.9, M30-3.50 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 15 PK L04110.300.0070

Class 10.9, M30-3.50 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 15 PK (Discontinued)

  • Mfr # L04110.300.0070
  • Zoro # G5662170
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L04110.300.0070
Zoro #
G5662170
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M30-3.50
Fastener Length
70 mm
Head Width
46 mm
Min. Thread Length
70 mm
Head Height
18.7 mm
Head and Washer Height
18.7 mm
Minimum Thread Length
70 mm
Dia./Thread Size
M30-3.50

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
150,800 psi
Rockwell Hardness
HRC32
Proof Load
830 N/sq mm
Thread Type
Metric Coarse
Type
Hex Head Cap Screw
Dimensional Standards
DIN 933
Pack Size
Bulk Pack
Threadlocker Minimum Temperature
M30-3.50
Threadlocker Maximum Temperature
3.5 mm
Dimensional Standards
DIN 933
Minimum Temperature
-58 Degrees F
Globally Sourced
Globally Sourced
Maximum Temperature
302 Degrees F
Thread Pitch
3.5 mm
Hex Head Cap Screw Type
Hex Head Cap Screw
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Screw Industry Standards
DIN 933
Head Type
Hex
Basic Material
Steel
Fastener Industry Standards
DIN 933
Material Type
Steel
Drive Type
External Hex
Fastener Thread Type
Metric Coarse
Fastener Thread Style
Fully Threaded

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M30-3.50, Fastener Length 70 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 70 mm, Head Height 18.7 mm, Head Width 46 mm, Package Quantity 15

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.