This item is Discontinued.

Zoro Select Class 8.8, M30-3.50 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 15 PK L01010.300.0080

Class 8.8, M30-3.50 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 15 PK (Discontinued)

  • Mfr # L01010.300.0080
  • Zoro # G5669986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L01010.300.0080
Zoro #
G5669986
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M30-3.50
Fastener Length
80 mm
Head Width
46 mm
Head Height
18.7 mm
Min. Thread Length
80 mm
Head and Washer Height
18.7 mm
Minimum Thread Length
80 mm
Dia./Thread Size
M30-3.50

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Thread Type
Metric Coarse
Tensile Strength
120,350 psi
Rockwell Hardness
HRC22
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
580 N/sq mm
Globally Sourced
Globally Sourced
Threadlocker Maximum Temperature
3.5 mm
Threadlocker Minimum Temperature
M30-3.50
Hex Head Cap Screw Type
Hex Head Cap Screw
Dimensional Standards
DIN 933
Pack Size
Bulk Pack
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 933
Thread Pitch
3.5 mm
Maximum Temperature
302 Degrees F
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Type
Hex Head Cap Screw
Screw Industry Standards
DIN 933
Fastener Industry Standards
DIN 933
Head Type
Hex
Basic Material
Steel
Material Type
Steel
Drive Type
External Hex
Fastener Thread Type
Metric Coarse
Fastener Thread Style
Fully Threaded

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M30-3.50, Fastener Length 80 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 80 mm, Head Height 18.7 mm, Head Width 46 mm, Package Quantity 15

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.