Class 8.8, M30-3.50 Hex Head Cap Screw, Black Oxide Steel, 480 mm L, 4 PK (Discontinued)
- Mfr # L01000.300.0480
- Zoro # G1168662
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L01000.300.0480
Zoro #
G1168662
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M30-3.50
Fastener Length
480 mm
Head Width
46 mm
Min. Thread Length
85 mm
Head Height
18.7 mm
Head and Washer Height
18.7 mm
Minimum Thread Length
85 mm
Dia./Thread Size
M30-3.50
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M30-3.50, Fastener Length 480 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Standard, Min. Thread Length 85 mm, Head Height 18.7 mm, Head Width 46 mm, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.