Zoro Homepage
This item is Discontinued.
Zoro Select Class 8.8, M30-3.50 Hex Head Cap Screw, Black Oxide Steel, 260 mm L, 7 PK L01000.300.0260

Class 8.8, M30-3.50 Hex Head Cap Screw, Black Oxide Steel, 260 mm L, 7 PK (Discontinued)

  • Mfr # L01000.300.0260
  • Zoro # G1595139
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L01000.300.0260
Zoro #
G1595139
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M30-3.50
Fastener Length
260 mm
Head Width
46 mm
Min. Thread Length
85 mm
Head Height
18.7 mm
Minimum Thread Length
85 mm
Head and Washer Height
18.7 mm
Dia./Thread Size
M30-3.50

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
580 N/sq mm
Tensile Strength
120,350 psi
Thread Type
Metric Coarse
Threadlocker Minimum Temperature
M30-3.50
Threadlocker Maximum Temperature
3.5 mm
Maximum Temperature
302 Degrees F
Pack Size
Bulk Pack
Minimum Temperature
-58 Degrees F
Globally Sourced
Globally Sourced
Dimensional Standards
DIN 931
Thread Pitch
3.5 mm
Hex Head Cap Screw Type
Hex Head Cap Screw
Dimensional Standards
DIN 931
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Basic Material
Steel
Screw Industry Standards
DIN 931
Head Type
Hex
Fastener Industry Standards
DIN 931
Material Type
Steel
Type
Hex Head Cap Screw
Fastener Thread Style
Partially Threaded
Drive Type
External Hex
Fastener Thread Type
Metric Coarse

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M30-3.50, Fastener Length 260 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Standard, Min. Thread Length 85 mm, Head Height 18.7 mm, Head Width 46 mm, Package Quantity 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.