Zoro Homepage

M30-3.50 Socket Head Cap Screw, Socket, Black Oxide Steel, 70 mm Length, 5 PK

  • Mfr # M07000.300.0070

  • Zoro # G6153542


product price: $39.15
/pk 5, $7.83/ea

Key Features

Socket Head
Hex Drive
Thread Size
M30-3.50
Material
Steel
Finish
Black Oxide
Drive Size
22 mm
Tensile Strength
176,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07000.300.0070
Zoro #
G6153542
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M30-3.50
Screw Length
70 mm
Drive Size
22 mm
Thread Length
70 mm
Head Height
30 mm
Vented Hole Size
Not Vented
Min. Thread Length
70 mm
Minimum Thread Length
70 mm
Head Diameter
45 mm
Length
70 mm
Head Dia.
45 mm
Dia./Thread Size
M30-3.50

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
176,000 psi
Standards
DIN 912
System of Measurement
Metric
Thread Style
Fully Threaded
Thread Direction
Right Hand
Rockwell Hardness
C39 to C44
Fastener Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Coarse
Thread Pitch
3.5 mm
Material Grade/Class
Class 12.9
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 912
Pack Size
Small Pack
Minimum Temperature
-58 Degrees F
Fastener Industry Standards
DIN 912
Screw Head Type
Cylindrical
Screw Style
Socket Head Cap Screw
Basic Material
Steel
Material Grade
Class 12.9
Min. Tensile Strength
176,000 psi
Fastener Finish
Black Oxide

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 22 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M30-3.5, Minimum Thread Length 70 mm, Fastener Length 70 mm, Head Height 30 mm, Head Diameter 45 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products