This item is Discontinued.

Zoro Select Class 10.9, M33-3.50 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 15 PK L04100.330.0100

Class 10.9, M33-3.50 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 15 PK (Discontinued)

  • Mfr # L04100.330.0100
  • Zoro # G2071288
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L04100.330.0100
Zoro #
G2071288
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M33-3.50
Fastener Length
100 mm
Head Width
50 mm
Head Height
21 mm
Min. Thread Length
66 mm
Minimum Thread Length
72 mm
Dia./Thread Size
M33-3.50

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Basic Material
Steel
Thread Type
Metric Coarse
Proof Load
830 N/sq mm
Temp. Range
-58 Degrees to 302 Degrees F
Head Type
Hex
Fastener Industry Standards
DIN 931
Screw Industry Standards
DIN 931
Tensile Strength
150,800 psi
Threadlocker Maximum Temperature
3.5 mm
Hex Head Cap Screw Type
Hex Head Cap Screw
Globally Sourced
Globally Sourced
Minimum Temperature
-58 Degrees F
Pack Size
Bulk Pack
Thread Pitch
3.5 mm
Dimensional Standards
DIN 931
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 931
Threadlocker Minimum Temperature
M33-3.50
Manufacturer Location
Globally Sourced
Type
Hex Head Cap Screw
Material Type
Steel
Bolt Material
Steel
Drive Type
External Hex
Fastener Thread Type
Metric Coarse
Fastener Thread Style
Partially Threaded

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M33-3.50, Fastener Length 100 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Standard, Min. Thread Length 66 mm, Head Height 21 mm, Head Width 50 mm, Package Quantity 15

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.