Zoro Homepage

M33-3.50 Socket Head Cap Screw, Socket, Black Oxide Steel, 180 mm Length

  • Mfr # M07000.330.0180

  • Zoro # G0306610


product price: $53.59
/ea

Key Features

Socket Head
Hex Drive
Thread Size
M33-3.50
Material
Steel
Finish
Black Oxide
Drive Size
24 mm
Tensile Strength
176,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07000.330.0180
Zoro #
G0306610
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M33-3.50
Screw Length
180 mm
Drive Size
24 mm
Thread Length
100 mm
Head Height
33 mm
Min. Thread Length
100 mm
Head Diameter
50 mm
Minimum Thread Length
100 mm
Dia./Thread Size
M33-3.50
Head Dia.
50 mm
Length
180 mm

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 24 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M33x3.50, Minimum Thread Length 100 mm, Fastener Length 180 mm, Head Height 33 mm, Head Diameter 50 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.