M3.5-0.60 x 20 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 50 PK

  • Mfr # MSCX03520-050P1
  • Zoro # G2700293
product price: 
$
9.39
/pk of 50, $0.19/ea
Sold in multiples of 2 pks for $18.78

Key Features

Cheese Head
Slotted Drive
System of Measurement
Metric
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
72,500 psi
Standards
DIN 84A, DIN EN ISO 1207
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MSCX03520-050P1
Zoro #
G2700293
UPC #
-
Country of Origin
Thailand

Dimensions

Thread Size
M3.5-0.60
Fastener Length
20 mm
Head Height
2.4 mm
Head Dia.
6.0 mm
Head Width
6 mm
Screw Size
M3.5
Maximum Head Width
6 mm
Maximum Head Height
2.4 mm

Details

System of Measurement
Metric
Head Type
Cheese
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
72,500 psi
Standards
DIN 84A, DIN EN ISO 1207
Item
Machine Screw
Thread Pitch
0.6 mm
Pack Size
Small
Thread Type
Coarse
Dimensional Standards
DIN 84A
Thread Fit
6g
Thread Style
Fully Threaded
Type
Machine Screw
Made in North America
Not Made in North America
Shell Material
Stainless Steel

Description

Machine Screws, Head Type Cheese, Material Stainless Steel, Finish Plain, Drive Slotted, Thread Size M3.5x0.60, Fastener Length 20 mm, Head Width 6 mm, Head Height 2.4 mm, Drive Size Not Applicable, Tensile Strength 72,500 psi, Dimensional Standards DIN 84A, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 6 mm, Minimum Head Width Not Applicable, Maximum Head Height 2.4 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.