M3.5-0.60 x 25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK
Mfr # MPPD035250-025P1
Zoro # G2861835
product price:Â $4.59
/pk 25, $0.18/eaKey Features
Pan Head
Phillips Drive
System of Measurement
Metric
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MPPD035250-025P1
Zoro #
G2861835
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M3.5-0.60
Fastener Length
25 mm
Drive Size
#2
Head Height
2.82 mm
Head Dia.
7 mm
Screw Size
M3.5
Head Width
7 mm
Maximum Head Width
7 mm
Maximum Head Height
2.82 mm
Description
Machine Screws, Head Type Pan, Material Steel, Finish Zinc-Plated, Drive Phillips, Thread Size M3.5x0.60, Fastener Length 25 mm, Head Width 7 mm, Head Height 2.82 mm, Drive Size #2, Tensile Strength 60,900 psi, Dimensional Standards DIN 7985A, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 7 mm, Minimum Head Width Not Applicable, Maximum Head Height 2.82 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.