M3.5-0.60 x 25 mm Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 2000 PK

  • Mfr # MI3.525MTP18

  • Zoro # G9719335


product price: $163.99
/pk 2000, $0.08/ea
Free Shipping & Returns

Key Features

Pan Head
Torx Drive
System of Measurement
Metric
Material
18-8 Stainless Steel
Finish
Plain
Standards
ISO 7045
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI3.525MTP18
Zoro #
G9719335
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M3.5-0.60
Fastener Length
25 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Torx
Material
18-8 Stainless Steel
Finish
Plain
Standards
ISO 7045
Item
Machine Screw
Thread Style
Fully Threaded

Description

Machine Screws,M3.5-0.6x25 ISO7,Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.