
Thread Forming Screw, M3.5-1.65 x 25 mm, Zinc Plated Steel Pan Head Torx Drive, 6000 PK
Mfr # M3.525LTP4
Zoro # G2584651
product price:Â $303.99
/pk 6000, $0.05/ea
Free Shipping & Returns
Key Features
Pan Head
Torx Drive
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M3.525LTP4
Zoro #
G2584651
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
M3.5-1.65
Fastener Length
25 mm
Details
System of Measurement
Metric
Head Type
Pan
Drive
Torx
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Thread Forming Screw
Description
M3.5-1.65X25 Metric 6 Lobe Pan Plastite/Fix Alternative 45 Degree Full Thread Zinc and Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.