M3.5x0.6 x 10 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-mpt-3.5-10

  • Zoro # G916461961


product price:  $5.39
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.78

Key Features

Phillips Drive
Truss Head
System of Measurement
Metric
Screw Size
M3.5x0.6
Thread Type
Coarse
Material
Stainless Steel
Maximum Head Width
8.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-mpt-3.5-10
Zoro #
G916461961
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
M3.5x0.6
Fastener Length
10 mm
Maximum Head Width
8.5 mm
Overall Length
10 mm
Drive Size
#1
Thread Size
M3.5x0.6
Maximum Head Height
2 mm

Details

System of Measurement
Metric
Thread Type
Coarse
Material
Stainless Steel
Drive
Phillips
Head Type
Truss
Item
Machine Screw
Thread Style
Fully Threaded
Finish
Passivated
Type
Machine Screw
Tensile Strength
100,000 psi
Material Grade/Class
18-8

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M3.5x0.60, Fastener Length 10 mm, Drive Size #1, Tensile Strength 100,000 psi, Type Machine Screw, Maximum Head Width 8.5 mm, Maximum Head Height 2 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products