M3.5x0.6 x 25 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-mpt-3.5-25
Zoro # G516461804
product price:Â $7.29
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.58
Key Features
Truss Head
Phillips Drive
Finish
Passivated
Screw Size
M3.5x0.6
Material Grade/Class
18-8
Type
Machine Screw
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-mpt-3.5-25
Zoro #
G516461804
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
M3.5x0.6
Overall Length
25 mm
Maximum Head Width
8.5 mm
Maximum Head Height
2 mm
Thread Size
M3.5x0.6
Fastener Length
25 mm
Drive Size
#1
Details
Finish
Passivated
Material Grade/Class
18-8
Type
Machine Screw
System of Measurement
Metric
Head Type
Truss
Tensile Strength
100,000 psi
Thread Style
Fully Threaded
Item
Machine Screw
Thread Type
Coarse
Material
Stainless Steel
Drive
Phillips
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M3.5x0.60, Fastener Length 25 mm, Drive Size #1, Tensile Strength 100,000 psi, Type Machine Screw, Maximum Head Width 8.5 mm, Maximum Head Height 2 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.