M3.5x0.60 x 10 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-mpf-3-10
Zoro # G916462258
product price: $2.39
/pk 100, $0.02/ea
Sold in multiples of 4 for $9.56
Key Features
Phillips Drive
Flat Head
Overall Length
10 mm
Thread Style
Fully Threaded
Maximum Head Height
1.65 mm
Finish
Passivated
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-mpf-3-10
Zoro #
G916462258
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
10 mm
Maximum Head Height
1.65 mm
Drive Size
#1
Thread Size
M3.5x0.60
Fastener Length
10 mm
Screw Size
M3.5
Maximum Head Width
5.6 mm
Details
Thread Style
Fully Threaded
Finish
Passivated
Thread Type
Coarse
System of Measurement
Metric
Drive
Phillips
Item
Machine Screw
Material Grade/Class
18-8
Tensile Strength
70,000 psi
Dimensional Standards
DIN 965
Material
Stainless Steel
Type
Machine Screw
Head Type
Flat
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M3-0.5x10, Fastener Length 10 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 5.6 mm, Maximum Head Height 1.65 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.