Shop ZORO SELECT
See all product information
Create Account
M3.5x0.60 x 12 mm Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK
- Mfr # 31-bpm-3.5-12
- Zoro # G516461323
product price:Â
$
9.29
/pk of 100, $0.09/ea
Key Features
Pan Head
Phillips Drive
System of Measurement
Metric
Thread Size
M3.5x0.60
Drive Size
#2
Material
Stainless Steel
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-bpm-3.5-12
- Zoro #
- G516461323
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Head Type
- Pan
- Drive
- Phillips
- Material
- Stainless Steel
- Finish
- Black Oxide
- Tensile Strength
- 70,000 psi
- Item
- Machine Screw
- Thread Style
- Fully Threaded
- Material Grade/Class
- 18-8
- Thread Type
- Coarse
- Dimensional Standards
- DIN 7985
- Type
- Machine Screw
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M3.5x0.60
- Fastener Length
- 12 mm
- Drive Size
- #2
- Screw Size
- M3.5
- Maximum Head Width
- 7 mm
- Maximum Head Height
- 2.82 mm
- Overall Length
- 12 mm
- Wire Rope Length
- 12 mm
- Length
- 12 mm
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M3.5x0.60, Fastener Length 12 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 7 mm, Maximum Head Height 2.82 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.