M3.5x0.60 x 12 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-mpp-3.5-12

  • Zoro # G516462115


product price: $7.19
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.38

Key Features

Phillips Drive
Pan Head
System of Measurement
Metric
Material
Stainless Steel
Thread Type
Coarse
Thread Style
Fully Threaded
Maximum Head Width
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpp-3.5-12
Zoro #
G516462115
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
12 mm
Maximum Head Width
7 mm
Overall Length
12 mm
Maximum Head Height
2.8 mm
Drive Size
#2
Screw Size
M3.5
Thread Size
M3.5x0.60

Details

System of Measurement
Metric
Material
Stainless Steel
Thread Type
Coarse
Drive
Phillips
Thread Style
Fully Threaded
Head Type
Pan
Item
Machine Screw
Type
Machine Screw
Finish
Passivated
Tensile Strength
70,000 psi
Dimensional Standards
DIN 7985
Material Grade/Class
18-8

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M3.5x0.60, Fastener Length 12 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 7 mm, Maximum Head Height 2.8 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products