M3.5x0.60 x 16 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-mpp-3.5-16

  • Zoro # G916462128


product price: $7.59
/pk 100, $0.08/ea
Sold in multiples of 2 for $15.18

Key Features

Pan Head
Phillips Drive
Thread Style
Fully Threaded
Thread Size
M3.5x0.60
Finish
Passivated
Screw Size
M3.5
Dimensional Standards
DIN 7985
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpp-3.5-16
Zoro #
G916462128
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M3.5x0.60
Screw Size
M3.5
Drive Size
#2
Fastener Length
16 mm
Maximum Head Width
7 mm
Maximum Head Height
2.8 mm
Overall Length
16 mm

Details

Thread Style
Fully Threaded
Finish
Passivated
Dimensional Standards
DIN 7985
Thread Type
Coarse
Material
Stainless Steel
Type
Machine Screw
Item
Machine Screw
Head Type
Pan
Drive
Phillips
Material Grade/Class
18-8
Tensile Strength
70,000 psi
System of Measurement
Metric

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M3.5x0.60, Fastener Length 16 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 7 mm, Maximum Head Height 2.8 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products