Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M3.5x0.60 x 8 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-mpf-3-8

  • Zoro # G816462235


product price: $2.29
/pk 100, $0.02/ea
Sold in multiples of 5 for $11.45

Key Features

Flat Head
Phillips Drive
Screw Size
M3.5
Maximum Head Width
5.6 mm
Thread Type
Coarse
System of Measurement
Metric
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpf-3-8
Zoro #
G816462235
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
M3.5
Maximum Head Width
5.6 mm
Thread Size
M3.5x0.60
Fastener Length
8 mm
Maximum Head Height
1.65 mm
Overall Length
8 mm
Drive Size
#1

Details

Thread Type
Coarse
System of Measurement
Metric
Material Grade/Class
18-8
Thread Style
Fully Threaded
Material
Stainless Steel
Dimensional Standards
DIN 965
Tensile Strength
70,000 psi
Finish
Passivated
Head Type
Flat
Item
Machine Screw
Type
Machine Screw
Drive
Phillips

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M3.5x0.60, Fastener Length 8 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 5.6 mm, Maximum Head Height 1.65 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.