Shop ZORO SELECT
See all product information
Create Account
M3.5x0.60 x 8 mm Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 100 PK
- Mfr # 31-MBI-3.5-8
- Zoro # G316463442
product price:Â
$
9.89
/pk of 100, $0.10/ea
Key Features
Button Head
Torx Drive
System of Measurement
Metric
Material
Stainless Steel
Finish
Passivated
Tensile Strength
80,000 psi
Dimensional Standards
ASTM F879M, ISO 7380
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-MBI-3.5-8
- Zoro #
- G316463442
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Head Type
- Button
- Drive
- Torx
- Material
- Stainless Steel
- Finish
- Passivated
- Tensile Strength
- 80,000 psi
- Item
- Tamper Resistant Screw
- Dimensional Standards
- ASTM F879M, ISO 7380
- Thread Type
- Coarse
- Material Grade/Class
- 18-8
- Type
- Machine Screw
- Resistance Properties
- Tamper-Resistant
- Thread Style
- Fully Threaded
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M3.5x0.60
- Fastener Length
- 8 mm
- Overall Length
- 8 mm
- Wire Rope Length
- 8 mm
- Length
- 8 mm
Description
Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size M3.5x0.60, Fastener Length 8 mm, Tensile Strength 80,000 psi, Dimensional Standards ASTM F879M, ISO 7380, Type Machine Screw, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.