
M3.5X28 METRIC PIN SPRING SLOTTED PLAIN
Mfr # MI3.528PS
Zoro # G2473071
product price: $325.99
/pk 5000, $0.07/ea
Free Shipping & Returns
Key Features
Pin Item
Spring Pin
System of Measurement
Metric
Spring Pin Type
Slotted
Basic Material
Steel
Fastener Finish
Thermal Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MI3.528PS
Zoro #
G2473071
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Outside Dia.
M3.5
Fastener Length
28 mm
Size
M3.5X28 mm
Details
Pin Item
Spring Pin
System of Measurement
Metric
Spring Pin Type
Slotted
Basic Material
Steel
Fastener Finish
Thermal Black
Standards
ISO 8752
Finish
Thermal Black
Type
Spring
Item
Spring Pins,M3.5X28 METRIC PIN,PK5000
Description
Spring Pins,M3.5X28 METRIC PIN,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.