M36-4.00 Socket Head Cap Screw, Socket, Black Oxide Steel, 300 mm Length

  • Mfr # M07000.360.0300
  • Zoro # G0306540
product price: 
$
26.59
/ea

Key Features

Socket Head
Hex Drive
Thread Size
M36-4.00
Screw Length
300 mm
Material
Steel
Finish
Black Oxide
Drive Size
27 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07000.360.0300
Zoro #
G0306540
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M36-4.00
Screw Length
300 mm
Drive Size
27 mm
Head Height
36 mm
Thread Length
110 mm
Min. Thread Length
110 mm
Head Diameter
54 mm
Minimum Thread Length
110 mm
Head Dia.
54 mm
Dia./Thread Size
M36-4.00
Length
300 mm
Fastener Length
300 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
176,000 psi
Standards
DIN 912
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Thread Style
Partially Threaded
Thread Direction
Right Hand
Rockwell Hardness
C39 to C44
Thread Type
Coarse
Material Grade/Class
Class 12.9
Maximum Temperature
302 Degrees F
Thread Pitch
4 mm
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 912
Pack Size
Small Pack
Material Grade
Class 12.9
Min. Tensile Strength
176,000 psi
Basic Material
Steel
Fastener Industry Standards
DIN 912
Fastener Finish
Black Oxide
Screw Style
Socket Head Cap Screw
Screw Head Type
Cylindrical
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Shell Material
Alloy Steel

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 27 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M36x4.00, Minimum Thread Length 110 mm, Fastener Length 300 mm, Head Height 36 mm, Head Diameter 54 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.