Zoro Homepage

M36-4.00 Socket Head Cap Screw, Socket, Black Oxide Steel, 140 mm Length

  • Mfr # M07000.390.0140

  • Zoro # G0306507


product price: $86.29
/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
Thread Size
M36-4.00
Screw Length
140 mm
Material
Steel
Finish
Black Oxide
Drive Size
27 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07000.390.0140
Zoro #
G0306507
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M36-4.00
Screw Length
140 mm
Drive Size
27 mm
Head Height
39 mm
Thread Length
120 mm
Min. Thread Length
120 mm
Minimum Thread Length
120 mm
Head Diameter
58 mm
Length
140 mm
Head Dia.
58 mm
Dia./Thread Size
M36-4.00

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 27 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M39x4.00, Minimum Thread Length 120 mm, Fastener Length 140 mm, Head Height 39 mm, Head Diameter 58 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.