Zoro Homepage

M36-4.00 Socket Head Cap Screw, Socket, Black Oxide Steel, 160 mm Length, 5 PK

  • Mfr # M07000.360.0160

  • Zoro # G5784143


product price: $97.99
/pk 5, $19.60/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
Thread Size
M36-4.00
Screw Length
160 mm
Material
Steel
Finish
Black Oxide
Drive Size
27 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07000.360.0160
Zoro #
G5784143
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M36-4.00
Screw Length
160 mm
Drive Size
27 mm
Thread Length
110 mm
Vented Hole Size
Not Vented
Head Height
36 mm
Min. Thread Length
110 mm
Minimum Thread Length
110 mm
Head Diameter
54 mm
Head Dia.
54 mm
Length
160 mm
Dia./Thread Size
M36-4.00

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
176,000 psi
Standards
DIN 912
System of Measurement
Metric
Thread Style
Partially Threaded
Thread Direction
Right Hand
Rockwell Hardness
C39 to C44
Fastener Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Coarse
Dimensional Standards
DIN 912
Finish Type
Black Oxide
Minimum Temperature
-58 Degrees F
Thread Pitch
4 mm
Material Grade/Class
Class 12.9
Pack Size
Small Pack
Material Type
Steel
Maximum Temperature
302 Degrees F
Screw Head Type
Cylindrical
Basic Material
Steel
Min. Tensile Strength
176,000 psi
Screw Style
Socket Head Cap Screw
Fastener Finish
Black Oxide
Fastener Industry Standards
DIN 912
Material Grade
Class 12.9

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 27 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M36x4.00, Minimum Thread Length 110 mm, Fastener Length 160 mm, Head Height 36 mm, Head Diameter 54 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products