Zoro Homepage

M36-4.00 Socket Head Cap Screw, Socket, Black Oxide Steel, 80 mm Length, 5 PK

  • Mfr # M07000.360.0080

  • Zoro # G5793821


product price: $63.89
/pk 5, $12.78/ea

Key Features

Socket Head
Hex Drive
Material
Steel
Finish
Black Oxide
Drive Size
27 mm
Tensile Strength
176,000 psi
Standards
DIN 912
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07000.360.0080
Zoro #
G5793821
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M36-4.00
Screw Length
80 mm
Drive Size
27 mm
Head Height
36 mm
Vented Hole Size
Not Vented
Thread Length
80 mm
Min. Thread Length
80 mm
Head Diameter
54 mm
Minimum Thread Length
80 mm
Dia./Thread Size
M36-4.00
Head Dia.
54 mm
Length
80 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
176,000 psi
Standards
DIN 912
System of Measurement
Metric
Thread Direction
Right Hand
Rockwell Hardness
C39 to C44
Fastener Thread Type
Metric Coarse
Thread Style
Fully Threaded
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Coarse
Thread Pitch
4 mm
Dimensional Standards
DIN 912
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Material Grade/Class
Class 12.9
Pack Size
Small Pack
Min. Tensile Strength
176,000 psi
Screw Head Type
Cylindrical
Basic Material
Steel
Material Grade
Class 12.9
Screw Style
Socket Head Cap Screw
Fastener Finish
Black Oxide
Fastener Industry Standards
DIN 912

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 27 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M36-4, Minimum Thread Length 80 mm, Fastener Length 80 mm, Head Height 36 mm, Head Diameter 54 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products