Zoro Homepage

M3x0.5 x 10 mm Phillips Pan Machine Screw, Brass, 50 PK

  • Mfr # 7-mpp-3-10

  • Zoro # G316463862


product price: $3.99
/pk 50, $0.08/ea
Sold in multiples of 3 for $11.97

Key Features

Pan Head
Phillips Drive
Tensile Strength
50,000 psi
Material
Brass
Maximum Head Height
2.4 mm
Type
Machine Screw
Screw Size
M3x0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-mpp-3-10
Zoro #
G316463862
UPC #
-
Country of Origin
China

Dimensions

Maximum Head Height
2.4 mm
Thread Size
M3x0.5
Screw Size
M3x0.5
Maximum Head Width
6 mm
Fastener Length
10 mm
Drive Size
#1
Overall Length
10 mm

Details

Tensile Strength
50,000 psi
Material
Brass
Head Type
Pan
Type
Machine Screw
Thread Type
Coarse
Drive
Phillips
System of Measurement
Metric
Thread Style
Fully Threaded
Item
Machine Screw
Dimensional Standards
DIN 7985

Description

Machine Screw, Head Type Pan, Material Brass, Drive Phillips, Thread Size M3x0.50, Fastener Length 10 mm, Drive Size #1, Tensile Strength 50,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 6 mm, Maximum Head Height 2.4 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products