M3x0.5 x 10 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 32-mpp-3-10
Zoro # G716462342
product price: $3.19
/pk 50, $0.06/eaSold in multiples of 3 for $9.57
Key Features
Phillips Drive
Pan Head
Thread Style
Fully Threaded
Screw Size
M3x0.5
Overall Length
10 mm
Type
Machine Screw
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32-mpp-3-10
Zoro #
G716462342
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
M3x0.5
Overall Length
10 mm
Maximum Head Height
2.5 mm
Maximum Head Width
6 mm
Thread Size
M3x0.5
Drive Size
#1
Fastener Length
10 mm
Details
Thread Style
Fully Threaded
Type
Machine Screw
Thread Type
Coarse
Material Grade/Class
316
Item
Machine Screw
Tensile Strength
70,000 psi
Material
Stainless Steel
Drive
Phillips
Dimensional Standards
DIN 7985
Head Type
Pan
Finish
Passivated
System of Measurement
Metric
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M3x0.50, Fastener Length 10 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 6 mm, Maximum Head Height 2.5 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.