Shop ZORO SELECT
See all product information
Create Account
M3x0.5 x 12 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 50 PK
- Mfr # 2-mpt-3-12
- Zoro # G516461880
product price:Â
$
2.69
/pk of 50, $0.05/ea
Sold in multiples of 4Â pks for
$10.76
Key Features
Truss Head
Phillips Drive
System of Measurement
Metric
Thread Size
M3x0.50
Drive Size
#1
Material
Stainless Steel
Finish
Passivated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-mpt-3-12
- Zoro #
- G516461880
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Head Type
- Truss
- Drive
- Phillips
- Material
- Stainless Steel
- Finish
- Passivated
- Item
- Machine Screw
- Thread Type
- Coarse
- Type
- Machine Screw
- Material Grade/Class
- 316
- Thread Style
- Fully Threaded
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M3x0.50
- Fastener Length
- 12 mm
- Drive Size
- #1
- Screw Size
- M3x0.5
- Maximum Head Height
- 1.98 mm
- Maximum Head Width
- 7.34 mm
- Overall Length
- 12 mm
- Wire Rope Length
- 12 mm
- Length
- 12 mm
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M3x0.50, Fastener Length 12 mm, Drive Size #1, Type Machine Screw, Maximum Head Width 7.34 mm, Maximum Head Height 1.98 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.