M3x0.5 x 14 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 32-MPP-3-14

  • Zoro # G316462254


product price: $3.59
/pk 50, $0.07/ea
Sold in multiples of 3 for $10.77

Key Features

Pan Head
Phillips Drive
Maximum Head Height
2.5 mm
Screw Size
M3x0.5
Finish
Passivated
Thread Type
Coarse
Drive Size
#1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-MPP-3-14
Zoro #
G316462254
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
2.5 mm
Fastener Length
14 mm
Screw Size
M3x0.5
Drive Size
#1
Thread Size
M3x0.5
Overall Length
14 mm
Maximum Head Width
6 mm

Details

Head Type
Pan
Finish
Passivated
Drive
Phillips
Thread Type
Coarse
Material
Stainless Steel
Type
Machine Screw
Thread Style
Fully Threaded
Item
Machine Screw
Tensile Strength
70,000 psi
Material Grade/Class
316
Dimensional Standards
DIN 7985
System of Measurement
Metric

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M3x0.50, Fastener Length 14 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 6 mm, Maximum Head Height 2.5 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.