M3x0.5 x 14 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-mpt-3-14

  • Zoro # G816461658


product price: $5.19
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.38

Key Features

Truss Head
Phillips Drive
Type
Machine Screw
Thread Type
Coarse
Thread Style
Fully Threaded
Material Grade/Class
18-8
Drive Size
#1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpt-3-14
Zoro #
G816461658
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
14 mm
Drive Size
#1
Maximum Head Height
2.03 mm
Thread Size
M3x0.5
Overall Length
14 mm
Maximum Head Width
7 mm
Screw Size
M3x0.5

Details

Type
Machine Screw
Head Type
Truss
Thread Type
Coarse
Item
Machine Screw
Thread Style
Fully Threaded
Material Grade/Class
18-8
Tensile Strength
100,000 psi
Material
Stainless Steel
Drive
Phillips
System of Measurement
Metric
Finish
Passivated

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M3x0.50, Fastener Length 14 mm, Drive Size #1, Tensile Strength 100,000 psi, Type Machine Screw, Maximum Head Width 7 mm, Maximum Head Height 2.03 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.