M3x0.5 x 35 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-mpt-3-35

  • Zoro # G116461624


product price: $7.59
/pk 100, $0.08/ea
Sold in multiples of 2 for $15.18

Key Features

Phillips Drive
Truss Head
Thread Style
Fully Threaded
Thread Type
Coarse
Tensile Strength
100,000 psi
Drive Size
#1
Thread Size
M3x0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpt-3-35
Zoro #
G116461624
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#1
Thread Size
M3x0.5
Screw Size
M3x0.5
Overall Length
35 mm
Maximum Head Width
7 mm
Maximum Head Height
2 mm
Fastener Length
35 mm

Details

Drive
Phillips
Thread Style
Fully Threaded
Thread Type
Coarse
Tensile Strength
100,000 psi
Material Grade/Class
18-8
Type
Machine Screw
Item
Machine Screw
System of Measurement
Metric
Material
Stainless Steel
Finish
Passivated
Head Type
Truss

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M3x0.50, Fastener Length 35 mm, Drive Size #1, Tensile Strength 100,000 psi, Type Machine Screw, Maximum Head Width 7 mm, Maximum Head Height 2 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.