M3x0.5 x 4 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-mpt-3-4
Zoro # G916461848
product price: $4.29
/pk 100, $0.04/ea
Sold in multiples of 3 for $12.87
Key Features
Phillips Drive
Truss Head
Drive Size
#1
Material Grade/Class
18-8
Thread Style
Fully Threaded
Thread Size
M3x0.5
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-mpt-3-4
Zoro #
G916461848
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#1
Thread Size
M3x0.5
Maximum Head Width
6.9 mm
Fastener Length
4 mm
Screw Size
M3x0.5
Maximum Head Height
2.03 mm
Overall Length
4 mm
Details
Material Grade/Class
18-8
Thread Style
Fully Threaded
Finish
Passivated
Material
Stainless Steel
Drive
Phillips
Head Type
Truss
System of Measurement
Metric
Type
Machine Screw
Thread Type
Coarse
Tensile Strength
100,000 psi
Item
Machine Screw
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M3x0.50, Fastener Length 4 mm, Drive Size #1, Tensile Strength 100,000 psi, Type Machine Screw, Maximum Head Width 6.9 mm, Maximum Head Height 2.03 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.