Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M3x0.5 x 50 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 32-MPP-3-50

  • Zoro # G416462079


product price: $6.39
/pk 50, $0.13/ea
Sold in multiples of 2 for $12.78

Key Features

Phillips Drive
Pan Head
Dimensional Standards
DIN 7985
Finish
Passivated
Material
Stainless Steel
Thread Type
Coarse
Thread Size
M3x0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-MPP-3-50
Zoro #
G416462079
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M3x0.5
Drive Size
#1
Maximum Head Height
2.5 mm
Screw Size
M3x0.5
Overall Length
50 mm
Maximum Head Width
6 mm
Fastener Length
50 mm

Details

Dimensional Standards
DIN 7985
Finish
Passivated
Material
Stainless Steel
Thread Type
Coarse
Drive
Phillips
Material Grade/Class
316
Tensile Strength
70,000 psi
Head Type
Pan
System of Measurement
Metric
Thread Style
Fully Threaded
Type
Machine Screw
Item
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M3x0.50, Fastener Length 50 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 6 mm, Maximum Head Height 2.5 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products