Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M3x0.5 x 6 mm Phillips Pan Machine Screw, Brass, 100 PK

  • Mfr # 7-mpp-3-6

  • Zoro # G416463816


product price: $6.19
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.38

Key Features

Phillips Drive
Pan Head
Tensile Strength
50,000 psi
Overall Length
6 mm
Thread Type
Coarse
Dimensional Standards
DIN 7985
Drive Size
#1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-mpp-3-6
Zoro #
G416463816
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M3x0.5
Overall Length
6 mm
Drive Size
#1
Screw Size
M3x0.5
Fastener Length
6 mm
Maximum Head Height
2.4 mm
Maximum Head Width
6 mm

Details

Tensile Strength
50,000 psi
Drive
Phillips
Thread Type
Coarse
Dimensional Standards
DIN 7985
Type
Machine Screw
Head Type
Pan
Thread Style
Fully Threaded
System of Measurement
Metric
Material
Brass
Item
Machine Screw

Description

Machine Screw, Head Type Pan, Material Brass, Drive Phillips, Thread Size M3x0.50, Fastener Length 6 mm, Drive Size #1, Tensile Strength 50,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 6 mm, Maximum Head Height 2.4 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.