M3x0.5 x 6 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 50 PK
- Mfr # 2-mpt-3-6
- Zoro # G916462029
product price:Â
$
2.19
/pk of 50, $0.04/ea
Sold in multiples of 5Â pks for
$10.95
Key Features
Phillips Drive
Truss Head
System of Measurement
Metric
Thread Size
M3x0.50
Finish
Passivated
Thread Style
Fully Threaded
Maximum Head Width
7.34 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-mpt-3-6
- Zoro #
- G916462029
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Drive
- Phillips
- Finish
- Passivated
- Item
- Machine Screw
- Thread Style
- Fully Threaded
- Material
- Stainless Steel
- Head Type
- Truss
- Material Grade/Class
- 316
- Thread Type
- Coarse
- Type
- Machine Screw
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M3x0.50
- Fastener Length
- 6 mm
- Maximum Head Width
- 7.34 mm
- Screw Size
- M3x0.5
- Maximum Head Height
- 1.98 mm
- Overall Length
- 6 mm
- Drive Size
- #1
- Wire Rope Length
- 6 mm
- Length
- 6 mm
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M3x0.50, Fastener Length 6 mm, Drive Size #1, Type Machine Screw, Maximum Head Width 7.34 mm, Maximum Head Height 1.98 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.