M3x0.5 x 6 mm Slotted Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 2-msp-3-6

  • Zoro # G916466034


product price: $3.15
/pk 50, $0.06/ea
Sold in multiples of 4 for $12.60

Key Features

Slotted Drive
Pan Head
Type
Machine Screw
Overall Length
6 mm
Thread Type
Coarse
System of Measurement
Metric
Material Grade/Class
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-msp-3-6
Zoro #
G916466034
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
6 mm
Thread Size
M3x0.5
Fastener Length
6 mm
Maximum Head Width
6 mm
Screw Size
M3x0.5
Maximum Head Height
1.8 mm

Details

Type
Machine Screw
Thread Type
Coarse
Item
Machine Screw
System of Measurement
Metric
Material Grade/Class
316
Thread Style
Fully Threaded
Material
Stainless Steel
Dimensional Standards
DIN 85, ISO 1580
Finish
Passivated
Tensile Strength
70,000 psi
Drive
Slotted
Head Type
Pan

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size M3x0.50, Fastener Length 6 mm, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards DIN 85, ISO 1580, Type Machine Screw, Maximum Head Width 6 mm, Maximum Head Height 1.8 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.