M3x0.5 x 60 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-mpt-3-60

  • Zoro # G716461963


product price: $8.89
/pk 100, $0.09/ea
Sold in multiples of 2 for $17.78

Key Features

Truss Head
Phillips Drive
Overall Length
60 mm
Material
Stainless Steel
Screw Size
M3x0.5
Type
Machine Screw
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpt-3-60
Zoro #
G716461963
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
60 mm
Fastener Length
60 mm
Screw Size
M3x0.5
Drive Size
#1
Maximum Head Width
7 mm
Maximum Head Height
2 mm
Thread Size
M3x0.5

Details

Head Type
Truss
Material
Stainless Steel
Type
Machine Screw
Drive
Phillips
Material Grade/Class
18-8
Finish
Passivated
System of Measurement
Metric
Item
Machine Screw
Tensile Strength
100,000 psi
Thread Type
Coarse
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M3x0.50, Fastener Length 60 mm, Drive Size #1, Tensile Strength 100,000 psi, Type Machine Screw, Maximum Head Width 7 mm, Maximum Head Height 2 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.