M3x0.5 x 8 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 32-mpp-3-8
Zoro # G616462282
product price: $3.19
/pk 50, $0.06/eaSold in multiples of 3 for $9.57
Key Features
Phillips Drive
Pan Head
Maximum Head Width
6 mm
Drive Size
#1
Screw Size
M3x0.5
Material Grade/Class
316
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32-mpp-3-8
Zoro #
G616462282
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
6 mm
Drive Size
#1
Screw Size
M3x0.5
Thread Size
M3x0.5
Overall Length
8 mm
Maximum Head Height
2.5 mm
Fastener Length
8 mm
Details
Drive
Phillips
Material Grade/Class
316
Head Type
Pan
System of Measurement
Metric
Thread Type
Coarse
Material
Stainless Steel
Dimensional Standards
DIN 7985
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
Item
Machine Screw
Type
Machine Screw
Finish
Passivated
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M3x0.50, Fastener Length 8 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 6 mm, Maximum Head Height 2.5 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.