M3x0.50 x 12 mm Combination Phillips/Slotted Pan Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 31-mcc-3-12
Zoro # G716464513
product price: $3.99
/pk 100, $0.04/ea
Sold in multiples of 3 for $11.97
Key Features
Combination Phillips/Slotted Drive
Pan Head
Drive Size
#1
Screw Size
M3
Dimensional Standards
DIN 7985
Thread Type
Coarse
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-mcc-3-12
Zoro #
G716464513
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#1
Screw Size
M3
Maximum Head Width
6 mm
Maximum Head Height
2.52 mm
Fastener Length
12 mm
Overall Length
12 mm
Thread Size
M3x0.50
Details
Dimensional Standards
DIN 7985
Thread Type
Coarse
Finish
Passivated
Thread Style
Fully Threaded
System of Measurement
Metric
Material
Stainless Steel
Drive
Combination Phillips/Slotted
Type
Machine Screw
Item
Machine Screw
Head Type
Pan
Tensile Strength
80,000 psi
Material Grade/Class
18-8
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Combination Slotted/Phillips, Thread Size M3x0.50, Fastener Length 12 mm, Drive Size #1, Tensile Strength 80,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 6 mm, Maximum Head Height 2.52 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.