M3x0.50 x 12 mm Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-bfm-3-12

  • Zoro # G316461721


product price: $15.19
/pk 100, $0.15/ea

Key Features

Phillips Drive
Flat Head
Maximum Head Height
1.65 mm
Overall Length
12 mm
System of Measurement
Metric
Screw Size
M3
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-bfm-3-12
Zoro #
G316461721
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
1.65 mm
Overall Length
12 mm
Screw Size
M3
Fastener Length
12 mm
Maximum Head Width
5.6 mm
Drive Size
#1
Thread Size
M3x0.50

Details

System of Measurement
Metric
Drive
Phillips
Head Type
Flat
Tensile Strength
70,000 psi
Dimensional Standards
DIN 965
Thread Style
Fully Threaded
Finish
Black Oxide
Type
Machine Screw
Thread Type
Coarse
Material Grade/Class
18-8
Material
Stainless Steel
Item
Machine Screw

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M3x0.50, Fastener Length 12 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 5.6 mm, Maximum Head Height 1.65 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.