Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M3x0.50 x 12 mm Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-bpm-3-12

  • Zoro # G016461069


product price: $8.15
/pk 100, $0.08/ea
Sold in multiples of 2 for $16.30

Key Features

Pan Head
Phillips Drive
Drive Size
#1
Tensile Strength
70,000 psi
Maximum Head Height
2.52 mm
Finish
Black Oxide
Dimensional Standards
DIN 7985
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-bpm-3-12
Zoro #
G016461069
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#1
Maximum Head Height
2.52 mm
Screw Size
M3
Overall Length
12 mm
Maximum Head Width
6 mm
Thread Size
M3x0.50
Fastener Length
12 mm

Details

Head Type
Pan
Tensile Strength
70,000 psi
Finish
Black Oxide
Dimensional Standards
DIN 7985
Item
Machine Screw
Material Grade/Class
18-8
System of Measurement
Metric
Type
Machine Screw
Drive
Phillips
Thread Type
Coarse
Material
Stainless Steel
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M3x0.50, Fastener Length 12 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 6 mm, Maximum Head Height 2.52 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.