M3x0.50 x 12 mm Slotted Flat Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 2-msf-3-12
Zoro # G116463482
product price: $2.69
/pk 50, $0.05/ea
Sold in multiples of 4 for $10.76
Key Features
Slotted Drive
Flat Head
Thread Style
Fully Threaded
Dimensional Standards
DIN 963
Screw Size
M3
Material
Stainless Steel
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-msf-3-12
Zoro #
G116463482
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
M3
Thread Size
M3x0.50
Maximum Head Width
5.5 mm
Fastener Length
12 mm
Maximum Head Height
1.65 mm
Overall Length
12 mm
Details
Thread Style
Fully Threaded
Dimensional Standards
DIN 963
Drive
Slotted
Material
Stainless Steel
Type
Machine Screw
Material Grade/Class
316
Tensile Strength
100,000 psi
Thread Type
Coarse
Item
Machine Screw
Head Type
Flat
System of Measurement
Metric
Finish
Passivated
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size M3x0.50, Fastener Length 12 mm, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards DIN 963, Type Machine Screw, Maximum Head Width 5.5 mm, Maximum Head Height 1.65 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.