M3x0.50 x 16 mm Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-BFM-3-16

  • Zoro # G116461587


product price: $20.39
/pk 100, $0.20/ea

Key Features

Phillips Drive
Flat Head
Material Grade/Class
18-8
Finish
Black Oxide
Material
Stainless Steel
Drive Size
#1
Maximum Head Width
5.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-BFM-3-16
Zoro #
G116461587
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#1
Maximum Head Width
5.6 mm
Screw Size
M3
Maximum Head Height
1.65 mm
Overall Length
16 mm
Fastener Length
16 mm
Thread Size
M3x0.50

Details

Material Grade/Class
18-8
Finish
Black Oxide
Material
Stainless Steel
Item
Machine Screw
Type
Machine Screw
Thread Type
Coarse
Thread Style
Fully Threaded
Drive
Phillips
Head Type
Flat
Dimensional Standards
DIN 965
System of Measurement
Metric
Tensile Strength
70,000 psi

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M3x0.50, Fastener Length 16 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 5.6 mm, Maximum Head Height 1.65 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.